Shop All Spiral Point Taps
Champion Cutting Tool
5/8in-11 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 11 TPI Threads per in, HSS, 3PK
Mfr # CHA 321-5/8-11
Zoro # G911881160
product price: $134.99
/pk 3, $45.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Shank Dia. 5/8"
- Overall Length 3-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-5/8-11
- Zoro # G911881160
- UPC # 846035078658
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 5/8" |
Overall Length | 3-13/16" |
Details
Tap Material | high speed steel |
Description
5/8in-11 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 11 TPI Threads per Inch, High Speed Steel, Champion 321-5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-24 (DWT54600)
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- YMW TAPS Spiral Point Tap, NX NI D5 M8X1.25 (387328)
- Champion Cutting Tool Taps