Shop All Hand Taps
Champion Cutting Tool
5/8in-11 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 11 TPI , HSS
Mfr # CHA 308-5/8-11-S
Zoro # G711873280
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tap Material high speed steel
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308-5/8-11-S
- Zoro # G711873280
- UPC # 846035080682
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3-13/16" |
Shank Dia. | 5/8" |
Details
Tap Material | high speed steel |
Description
5/8in-11 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 11 TPI Threads per Inch, High Speed Steel, Champion 308-5/8-11-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15715)
- MALCO TNP3S Small Trim Nail Punch, PK 2 (2PK-TNP3S)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 1/8 in Blade (48-22-0416)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- DRILL AMERICA 1-3/4"-12 HSS Plug Hand Tap (DWTST1-3/4-12P)
- Champion Cutting Tool Hand Taps