Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
5.7mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-5.7
Zoro # G411880762
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-5.7
- Zoro # G411880762
- UPC # 846035033411
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
5.7mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-5.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- BIG HORN 12-Inch Combination Square (19570)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL JOBBER DRILL, 6PK (TAC40-032-I)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (D/AN47)
- DRILL AMERICA 19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19/64)
- Champion Cutting Tool Drill Bits