Shop All Twist Drill Bits
Champion Cutting Tool
5/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-5/64
Zoro # G411880908
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 5/64"
- Flute Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-5/64
- Zoro # G411880908
- UPC # 846035044806
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 5/64" |
Flute Length | 2" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
5/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- EGA MASTER HEAVY DUTY PIPE WRENCH 18" NON SPARKING Al-Bron (71462)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- DEWALT Drill Bits, 1/4" Hex (DWA5013)
- BOSCH 14 Drywall Zip Bit (WD1)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #57 (.0430”/1.092MM), 12PK (45-11257)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 7/16 (C49124)
- Champion Cutting Tool Drill Bits