Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
5.5mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-5.5
Zoro # G211880757
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-5.5
- Zoro # G211880757
- UPC # 846035033398
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
5.5mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-5.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- NORSEMAN BY VIKING DRILL AND TOOL 3 Piece 5/16 in., 9/16 in., and 13/16" Step Reamer Set (99980)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- THRIFCO PLUMBING 1-1/4 Inch RAM Bit #3242 (5109085)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN47)
- Champion Cutting Tool High Speed Jobber Drill Bits