Shop All Jobber Length Drill Bits
Champion Cutting Tool
5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-5/32
Zoro # G311881029
product price: $37.85
/pk 12, $3.15/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 3-1/8"
- Diameter 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-5/32
- Zoro # G311881029
- UPC # 846035043571
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 3-1/8" |
Diameter | 5/32" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
5/32in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- CHAMPION CUTTING TOOL #40 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-40)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- CHAMPION CUTTING TOOL 1/2in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-1/2)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL #29 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 27/64 (44227)
- Champion Cutting Tool Drill Bits