Shop All Extra Long Drill Bits
Champion Cutting Tool
5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK
Mfr # CHA 7012-5/32
Zoro # G011881237
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 12"
- Milling Diameter 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 7012-5/32
- Zoro # G011881237
- UPC # 846035042673
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 12" |
Milling Diameter | 5/32" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
5/32in x 12in Champion 7012 Aircraft Extension Drill Bits, 135 Split Point, HSS with Black Oxide Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR15)
- MILWAUKEE TOOL 330' Laser Distance Meter (48-22-9803)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 21/64 (11019)
- DRILL AMERICA 27/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX627/64)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/64)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 25/64 (C13197)
- BOSCH 3/16In Black Oxide SP 12In Long Carded (BL2739)
- Champion Cutting Tool Extra Long Drill Bits