Shop All Carbide-Tipped Drill Bits
Champion Cutting Tool
5/16in x 5/16in x 2-1/4in - AL Brazed Carbide Tool Bit, Series 370 Carbide, 12PK
Mfr # CHA AL5-370
Zoro # G011889080
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Shank Dia. 5/16"
- Flute Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AL5-370
- Zoro # G011889080
- UPC # 846035069984
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/16" |
Flute Length | 2-1/4" |
Details
Material | m35 cobalt high speed steel |
Description
5/16in x 5/16in x 2-1/4in - AL Brazed Carbide Tool Bit - Straight Turning Tool for Facing to Square Shoulder, Series 370 Carbide, Champion AL5-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER LONG NOSE 7.5" W/PLS GRP (CL3017)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 27/64 (41627)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- CHAMPION CUTTING TOOL 1/2in Carbide Tool, Carbide Tipped Threading Tool, Champion, 6PK (CHA E8-883)
- DRILL AMERICA #28 Solid Carbide Drill Bit (DMOD28)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DEWALT 5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus (DEW DW5381)
- Champion Cutting Tool Carbide-Tipped Drill Bits