Shop All Jobber Length Drill Bits
Champion Cutting Tool
5/16in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank
Mfr # CHA 705C-5/16
Zoro # G611880135
product price: $59.39
/pk 6, $9.90/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Flute Length 4-1/2"
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705C-5/16
- Zoro # G611880135
- UPC # 846035042307
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4-1/2" |
Diameter | 5/16" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
5/16in Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT SOURCE INT Quick Release Pliers - 4Pc Set W/Case (QRP4S-P)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- CHAMPION CUTTING TOOL 7/16in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7/16)
- CHAMPION CUTTING TOOL 5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/32)
- CHAMPION CUTTING TOOL LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-J)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL #29 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CENTURY DRILL & TOOL 11/64" Jobber Length Drill Bit (88211)
- Champion Cutting Tool Drill Bits