Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
5/16in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 6PK
Mfr # CHA 700T-5/16
Zoro # G711880813
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 700T-5/16
- Zoro # G711880813
- UPC # 846035041546
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
5/16in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- GEARWRENCH 68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size (83000)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- DRILL AMERICA 7.25mm HSS Jobber Length Drill Bit (DWDMM7.25)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN49)
- Champion Cutting Tool High Speed Jobber Drill Bits