Shop All Drill Bit and Tap Sets
Champion Cutting Tool
5/16in-24 - DT22 Comb. Drill & Tap, 24 TPI Threads per in, 118 deg, 2 Flute, HSS
Mfr # CHA DT22-5/16-24
Zoro # G911890018
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Finish Bright
- Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA DT22-5/16-24
- Zoro # G911890018
- UPC # 846035048101
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Diameter | 5/16 in |
Details
Drill Bit Material | high speed steel |
Finish | Bright |
Description
5/16in-24 - DT22 Combination Drill & Tap, 24 TPI Threads per Inch, 118 Degree Point, 2 Flute, High Speed Steel, Champion DT22-5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- S&G TOOL AID Air Blow Gun Kit (99350)
- MASTER APPLIANCE Switch 120V (35028)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- CHAMPION CUTTING TOOL 4mm-.7 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M4X.7-IPAC)
- CHAMPION CUTTING TOOL 6mm-1 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold (CHA DT22HEX-M6X1-IPAC)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- POWERBUILT 6-32Nc Tap & 7/64" Drill Bit (642621)
- DRILL AMERICA m4 x .75 HSS Plug Tap and 3.25mm HSS Drill Bit Kit (POUMS4X.75)
- Champion Cutting Tool Drill Bit and Tap Sets