Shop All Hand Taps
Champion Cutting Tool
5/16in-24 - 308LH Left H& High Speed H& Tap Set, St&ard inHin Limits, Ground Thread
Mfr # CHA 308LH-5/16-24-S
Zoro # G811872923
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Material high speed steel
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308LH-5/16-24-S
- Zoro # G811872923
- UPC # 846035076401
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-23/32" |
Shank Dia. | 5/16" |
Details
Tap Material | high speed steel |
Description
5/16in-24 - 308LH Left Hand High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 24 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-5/16-24-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 41155 1/2-8" Capacity Replacement Chain Assembly for Chain Vise (41155)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Tap Set (DWT60782)
- Champion Cutting Tool Taps