Shop All Threading Inserts
Champion Cutting Tool
5/16in-18 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-5/16-18
Zoro # G311874120
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-5/16-18
- Zoro # G311874120
- UPC # 846035019255
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 5/16 in |
Details
Material | carbon steel |
Description
5/16in-18 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Thread Inserts (1011-0257)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- WIDIA Threading Insert, 3ER, Triangle (3ER20UN)
- Champion Cutting Tool Threading Inserts