Shop All Spiral Point Taps
Champion Cutting Tool
5/16in-18 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 18 TPI Threads per in, HSS, 12PK
Mfr # CHA 321-5/16-18
Zoro # G311881081
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Shank Dia. 5/16"
- Overall Length 2-23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-5/16-18
- Zoro # G311881081
- UPC # 846035078573
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 5/16" |
Overall Length | 2-23/32" |
Details
Tap Material | high speed steel |
Description
5/16in-18 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 18 TPI Threads per Inch, High Speed Steel, Champion 321-5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- SPYDER Hole Saw, Bi-Metal, 4In (600101CF)
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- REGAL CUTTING TOOLS 3/8-16 H5 3 Flt. Plug Spiral Point Tap (008444AS)
- Champion Cutting Tool Taps