Shop All Hand Taps
Champion Cutting Tool
5/16in-18 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-5/16-18-T
Zoro # G311872881
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Material high speed steel
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308LH-5/16-18-T
- Zoro # G311872881
- UPC # 846035076333
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-23/32" |
Shank Dia. | 5/16" |
Details
Tap Material | high speed steel |
Description
5/16in-18 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 18 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-5/16-18-T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- BON TOOL Bon 27-166 Double Face Sledge, 3 Lb 16" Fiberglass Handle (27-166)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- CHAMPION CUTTING TOOL 5/16in-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits (CHA 308-5/16-24-T)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- DRILL AMERICA m2x.25 HSS Metric Hand Tap (DWTSMT2X.25)
- Champion Cutting Tool Taps