Shop All Spiral Point Taps
Champion Cutting Tool
#5-44 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 44 TPI Threads per Inch, HSS, 12PK
Mfr # CHA 321-5-44
Zoro # G811881062
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-5-44
- Zoro # G811881062
- UPC # 846035078467
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1-15/16" |
Details
Tap Material | high speed steel |
Description
#5-44 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 44 TPI Threads per Inch, High Speed Steel, Champion 321-5-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- Champion Cutting Tool Taps