Shop All Spiral Point Taps
Champion Cutting Tool
#5-40 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 40 TPI Threads per Inch, HSS, 12PK
Mfr # CHA 321-5-40
Zoro # G911881054
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Overall Length 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-5-40
- Zoro # G911881054
- UPC # 846035078450
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1-15/16" |
Details
Tap Material | high speed steel |
Description
#5-40 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 40 TPI Threads per Inch, High Speed Steel, Champion 321-5-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/32 (C18002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 4-40 (382634TICN)
- Champion Cutting Tool Spiral Point Taps