Shop All Hammer Drill Bits
Champion Cutting Tool
5-1X8X10 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-1X8X10
Zoro # G911874704
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1"
- Flute Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-1X8X10
- Zoro # G911874704
- UPC # 846035053853
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1" |
Flute Length | 10" |
Details
Finish | Bright |
Description
5-1X8X10 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- UNIBOR 3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27224)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- Champion Cutting Tool Drill Bits