Shop All Hand Taps
Champion Cutting Tool
4mm-.7 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits
Mfr # CHA 308M-4X.7-P
Zoro # G311872928
product price: $46.69
/pk 3, $15.56/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4"
- Tap Material high speed steel
- Shank Dia. 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-4X.7-P
- Zoro # G311872928
- UPC # 846035077309
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4" |
Shank Dia. | 4mm |
Details
Tap Material | high speed steel |
Description
4mm-.7 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, .7 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-4X.7-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-328 Concrete Placer, Reinforced Steel Without Hook (22-328)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 5/16in-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits (CHA 308-5/16-24-T)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- Champion Cutting Tool Hand Taps