Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
4.9mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-4.9
Zoro # G211880641
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-4.9
- Zoro # G211880641
- UPC # 846035033336
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
4.9mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-4.9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728H)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP46)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN44)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- Champion Cutting Tool Drill Bits