Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#46 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-46
Zoro # G911873912
product price: $30.65
/pk 12, $2.55/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-46
- Zoro # G911873912
- UPC # 846035020978
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 1-3/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#46 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Carpet Tape, 1.88" x 75 ft., 3" Core, White (442062)
- REGAL CUTTING TOOLS #8-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015103AS)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- WESTWARD Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC4)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- Champion Cutting Tool Screw Machine Length Drill Bits