Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#45 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt
Mfr # CHA 1705C-45
Zoro # G711874041
product price: $38.75
/pk 12, $3.23/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705C-45
- Zoro # G711874041
- UPC # 846035021821
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 1-3/4" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
#45 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 40X Pocket-Scope with .001" reticle (526620400)
- PERFORMANCE TOOL Thickness Gauge (32 Blades) Feeler Gauge, W125C (W125C)
- FEIN Chop Saw, 14 in, 15A (MCCS14)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 8 mm L.80 mm (03150808)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- CLEVELAND Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14803)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51813)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49073)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006306)
- Champion Cutting Tool Screw Machine Length Drill Bits