Shop All Spiral Point Taps
Champion Cutting Tool
#4-36 - 321T Spiral Point Taps, Plug Taps, 36 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-4-36
Zoro # G111881335
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Tap Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-4-36
- Zoro # G111881335
- UPC # 846035082273
- Country of Origin United States
- Category Spiral Point Taps
Details
Tap Material | high speed steel |
Tap Finish | Titanium Nitride Coating |
Description
#4-36 - 321T Spiral Point Taps, Plug Taps, 36 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-4-36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- WERA 3/8" Drive Ratchet Set Torx(R), Metric 29 Pieces 8 mm to 19 mm , Chrome (05004047001)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134539002)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- Champion Cutting Tool Taps