Shop All Threading Inserts
Champion Cutting Tool
3mm-.5 - CS30M Metric Hexagon Rethreading Die, .5 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-3X.5
Zoro # G711874119
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30M-3X.5
- Zoro # G711874119
- UPC # 846035082341
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 3 mm |
Details
Material | carbon steel |
Description
3mm-.5 - CS30M Metric Hexagon Rethreading Die, .5 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-3X.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" Ball End Blade (112)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- KIPP Threaded Insert Reinforced, Steel, M14, M20X1, 5 (K0399.14)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- Champion Cutting Tool Threading Inserts