Shop All Hammer Drill Accessories
Champion Cutting Tool
3in x 12in CM97 Scaler Chisel, Spline Shank, Champion
Mfr # CHA CM97-11
Zoro # G411897869
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Bit Dia. 3"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-11
- Zoro # G411897869
- UPC # 846035012058
- Country of Origin Taiwan, Province of China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 12" |
Bit Dia. | 3" |
Details
Finish | Bright |
Description
3in x 12in CM97 Scaler Chisel, Spline Shank, Champion CM97-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ACSR Cable Cutting Tool Replacement Blade (DCE1551)
- ROTHENBERGER Rogrip M (Insulated) 10" Pipes Up To 2" (10214)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic (2300BM)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- DEWALT Expander Head (DCE410100)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- DEWALT Onboard Dust Extractor for 1-1/8 in. SDS Plus Hammers (DWH304DH)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- DEWALT Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer (DWH205DH)
- Champion Cutting Tool Power Drills