Shop All Hammer Drill Bits
Champion Cutting Tool
3/8X8X10 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-3/8X8X10
Zoro # G911875046
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/8"
- Flute Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-3/8X8X10
- Zoro # G911875046
- UPC # 846035053631
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/8" |
Flute Length | 10" |
Details
Finish | Bright |
Description
3/8X8X10 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- HHIP Hex ER-32 Collet Block (3900-5128)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- STARRETT Carbide Tipped Pilot Drill 6" (XA015C)
- DIABLO Rebar Demon 4-Cutter Full Carbide Head H (DMAPL9930-S6)
- Champion Cutting Tool Hammer Drill Bits