Shop All Hammer Drill Bits
Champion Cutting Tool
3/8in x 18in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip
Mfr # CHA CM95-3/8X16X18
Zoro # G811874668
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/8"
- Flute Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-3/8X16X18
- Zoro # G811874668
- UPC # 846035053655
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/8" |
Flute Length | 18" |
Details
Finish | Bright |
Description
3/8in x 18in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip, Reinforced Flutes, 16in Usable Length, Champion CM95-3/8X16X18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY TOOLS Drywall Taper, 20-1/2In L x 6-1/2In W (TB-ROM828-01)
- COLOR-KEYED KUBE Installing Dies (15609)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- BOSCH Hammer Drill Bit (DXS5010)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- Champion Cutting Tool Drill Bits