Shop All Drill Bit and Tap Sets
Champion Cutting Tool
3/8in-24 - DT22 Combination Drill & Tap, 24 TPI Threads per Inch, 118 degrees Point, 2 Flute, HSS
Mfr # CHA DT22-3/8-24
Zoro # G911881719
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Finish Bright
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA DT22-3/8-24
- Zoro # G911881719
- UPC # 846035048125
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Diameter | 3/8 in |
Details
Drill Bit Material | high speed steel |
Finish | Bright |
Description
3/8in-24 - DT22 Combination Drill & Tap, 24 TPI Threads per Inch, 118 Degree Point, 2 Flute, High Speed Steel, Champion DT22-3/8-24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- TOOLPRO Replacement Magnetic Head for TP02085 Magnetic Hammer (TP02087)
- BLACK & DECKER Spacer (91968-00)
- MAKITA Carbon Brush Set (CB311)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- CHAMPION CUTTING TOOL 4mm-.7 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M4X.7-IPAC)
- CHAMPION CUTTING TOOL 6mm-1 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold (CHA DT22HEX-M6X1-IPAC)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 3816 Thread, Round Shank, HSS, Bright (DWT3/8-16DRAP)
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- Champion Cutting Tool Drill Bit and Tap Sets