Shop All Pipe Taps
Champion Cutting Tool
3/8in-18 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 18 TPI , 60 deg Angle of Threads
Mfr # CHA 304-3/8-18
Zoro # G011881565
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16"
- Shank Dia. 3/8"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-3/8-18
- Zoro # G011881565
- UPC # 846035073752
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 2-9/16" |
Shank Dia. | 3/8" |
Details
Tap Material | carbon steel |
Description
3/8in-18 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 18 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-3/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX65/32)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x 1/4" (718SD)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Pipe Tap (DWTPT1/8)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- WIDIA Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (11807)
- Champion Cutting Tool Pipe Taps