Shop All Drill Bit and Tap Sets
Champion Cutting Tool
3/8in-16 - DT22 Combination Drill & Tap, 16 TPI Threads per Inch, 118 degrees Point, 2 Flute, HSS
Mfr # CHA DT22-3/8-16
Zoro # G411881721
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Finish Bright
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA DT22-3/8-16
- Zoro # G411881721
- UPC # 846035048118
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Diameter | 3/8 in |
Details
Drill Bit Material | high speed steel |
Finish | Bright |
Description
3/8in-16 - DT22 Combination Drill & Tap, 16 TPI Threads per Inch, 118 Degree Point, 2 Flute, High Speed Steel, Champion DT22-3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 22" (103-198)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- MEGAPRO Screwdriver Replacement Bit, Square (SD1-2-C-B)
- CHAMPION CUTTING TOOL 4mm-.7 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M4X.7-IPAC)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- CHAMPION CUTTING TOOL 6mm-1 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold (CHA DT22HEX-M6X1-IPAC)
- DRILL AMERICA m1.5 x .35 HSS Plug Tap and 1.15mm HSS Drill Bit Kit (POUMS1.5X.35)
- DRILL AMERICA #2-64 HSS Plug Tap and #50 HSS Drill Bit (POU2-64)
- DRILL AMERICA #1-72 HSS Plug Tap and #53 HSS Drill Bit (POU1-72)
- Champion Cutting Tool Drill Bit and Tap Sets