Shop All Hand Taps
Champion Cutting Tool
3/8in-16 - 302 Carbon Steel Hand Tap, Bottom Tap, 16 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-3/8-16-B
Zoro # G511872919
product price: $82.79
/pk 12, $6.90/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Material carbon steel
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-3/8-16-B
- Zoro # G511872919
- UPC # 846035072885
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 3-5/32" |
Shank Dia. | 3/8" |
Details
Tap Material | carbon steel |
Description
3/8in-16 - 302 Carbon Steel Hand Tap, Bottom Tap, 16 TPI Threads per Inch, Champion 302-3/8-16-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 6 3/4 in L, 8 pcs (48-22-2217)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4419)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 in. Hex Impact Driver (Tool Only) (3650-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- Champion Cutting Tool Hand Taps