Shop All Jobber Length Drill Bits
Champion Cutting Tool
3.7mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-3.7
Zoro # G011874680
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 3"
- Diameter 3.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 708-3.7
- Zoro # G011874680
- UPC # 846035033213
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 3" |
Diameter | 3.7mm |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
3.7mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-3.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30734P)
- CHAMPION CUTTING TOOL 1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank (CHA 705C-1/8)
- CHAMPION CUTTING TOOL #7 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-J)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (64129)
- Champion Cutting Tool Drill Bits