Shop All Extra Long Drill Bits
Champion Cutting Tool
#35 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split, HSS w/ Oxide Treated, 12PK
Mfr # CHA 7006-35
Zoro # G611880616
product price: $90.89
/pk 12, $7.57/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 7006-35
- Zoro # G611880616
- UPC # 846035024259
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#35 - 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split Point, HSS with Black Oxide Treated, Champion 7006-35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L (2124ET)
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (11104)
- DRILL AMERICA 7/16"x12" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX127/16)
- DRILL AMERICA 27/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X27/32)
- DRILL AMERICA 55/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X55/64X1/2)
- Champion Cutting Tool Extra Long Drill Bits