Shop All Reduced Shank Drill Bits
Champion Cutting Tool
3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish
Mfr # CHA US12-3/4
Zoro # G411881714
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black And Bright
- Shank Dia. 3/4"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US12-3/4
- Zoro # G411881714
- UPC # 846035083898
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black And Bright |
Description
3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 Degree Drill Point, High Speed Steel, Black Finish, Champion US12-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- KO-KEN Socket Set 5-19mm 6 Point 10 pieces 1/2 Sq. Drive (14208M)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 2" (HML.5/8)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 47/64 (C20747)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 (C20734)
- DRILL AMERICA 1-1/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1-1/16)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD39/64)
- CARRAND Microfiber Bonnet 5-6"2Pc (CRD40406AS)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- Champion Cutting Tool Drill Bits