Shop All Reduced Shank Drill Bits
Champion Cutting Tool
3/4in x 6in Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 deg Drill
Mfr # CHA 712CO-3/4
Zoro # G411880052
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Shank Dia. 3/4"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 712CO-3/4
- Zoro # G411880052
- UPC # 846035034616
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 6" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
3/4in x 6in - 712CO Heavy Duty Cobalt Silver & Deming Drill, 1/2in Straight Shank, 118 Degree Drill Point, Cobalt Steel, Gold Oxide Finish, Champion 712CO-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- OTC Puller Set, Rear Axle (7792)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- CHAMPION CUTTING TOOL 3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish (CHA US12-3/4)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/16 (C20760)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- DRILL AMERICA 1-37/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-37/64)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- EAGLE TAPTEK CUTTING TOOLS 39/64 BLACK & GOLD S&D DRILL 1/2 SHANK (1090D-039-I)
- Champion Cutting Tool Drill Bits