Shop All Hammer Drill Bits
Champion Cutting Tool
3/4in x 36in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 31in Usable Length, Champion
Mfr # CHA CM97-3/4X31X36
Zoro # G911874261
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-3/4X31X36
- Zoro # G911874261
- UPC # 846035063838
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 36" |
Details
Finish | Bright |
Description
3/4in x 36in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 31in Usable Length, Champion CM97-3/4X31X36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- SPECIALTY DIAMOND 6 Inch 120 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6120)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- Champion Cutting Tool Hammer Drill Bits