Shop All Hammer Drill Bits
Champion Cutting Tool
3/4in x 12in CM9B Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip
Mfr # CHA CM9B-3/4X10X12
Zoro # G511874906
product price: $533.99
/pk 15, $35.60/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM9B-3/4X10X12
- Zoro # G511874906
- UPC # 846035039284
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 12" |
Details
Finish | Bright |
Description
3/4in x 12in CM9B Carbide Tipped Hammer Bit - Contractors Series, SDS Plus Shank, Chisel Shaped Carbide Tip, 10in Usable Length, Champion CM9B-3/4X10X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5220MH)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- JET Clamping Kit 52-Pc Tray For 5/8 T-Slot (660012)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- Champion Cutting Tool Drill Bits