Shop All Hammer Drill Bits
Champion Cutting Tool
3/4in x 12in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip
Mfr # CHA CM95-3/4X10X12
Zoro # G511874753
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-3/4X10X12
- Zoro # G511874753
- UPC # 846035053808
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 12" |
Details
Finish | Bright |
Description
3/4in x 12in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip, Reinforced Flutes, 10in Usable Length, Champion CM95-3/4X10X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fuel Cell, PK12 (T4FUEL)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489023)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0205)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5504)
- Champion Cutting Tool Drill Bits