Shop All Chisels
Champion Cutting Tool
3/4in x 10in CM95 Flat Chisel, SDS Plus Shank, Champion
Mfr # CHA CM95-02
Zoro # G111881731
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Shank Dia. 3/4"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-02
- Zoro # G111881731
- UPC # 846035012324
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 10" |
Shank Dia. | 3/4" |
Details
Finish | Bright |
Description
3/4in x 10in CM95 Flat Chisel, SDS Plus Shank, Champion CM95-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Kit, Hammer Drill & Impact Driver, 2 Batteries, M18 & M12 Charger, Bag (3693-22CX)
- MAYHEW SCRAPER ANGLED DOMINATOR 4pc SET (MY60004)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- VULCAN Chisel Wood Crm Vanadium 1/4In (JL-CH1)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- POWERMATIC 1791092 Premium Mortise Chisel & Bit 5/16in (1791092-power)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- Champion Cutting Tool Cutting and Shaping Tools