Shop All Tool Bits
Champion Cutting Tool
3/4in - 515 Square Tool Bits, High Speed Steel, 10 Degree Bevel, Champion, 3PK
Mfr # CHA 515-3/4
Zoro # G811881703
product price: $236.99
/pk 3, $79.00/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 515-3/4
- Zoro # G811881703
- UPC # 846035005302
- Country of Origin United States
- Category Tool Bits
Dimensions
Shank Dia. | 3/4" |
Details
Material | high speed steel |
Description
3/4in - 515 Square Tool Bits, High Speed Steel, 10 Degree Bevel, Champion 515-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- CRAFTSMAN Tool Set, 57-pc Mixed Tool Set (CMMT99446)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-15)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- Champion Cutting Tool Tool Bits and Engraving Tools