Shop All Spiral Point Taps
Champion Cutting Tool
3/4in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 3PK
Mfr # CHA 321-3/4-16
Zoro # G611881361
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Overall Length 4-1/4"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-3/4-16
- Zoro # G611881361
- UPC # 846035078689
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 4-1/4" |
Shank Dia. | 3/4" |
Details
Tap Material | high speed steel |
Description
3/4in-16 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per Inch, High Speed Steel, Champion 321-3/4-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- REGAL CUTTING TOOLS #6-40 H2 2 Flt. Plug Spiral Point Tap (008175AS)
- Champion Cutting Tool Taps