Shop All Hand Taps
Champion Cutting Tool
3/4in-16 - 302 Carbon Steel Hand Tap, Taper Tap, 16 TPI Threads per Inch, Champion, 3PK
Mfr # CHA 302-3/4-16-T
Zoro # G311872959
product price: $59.59
/pk 3, $19.86/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4"
- Tap Material carbon steel
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-3/4-16-T
- Zoro # G311872959
- UPC # 846035073196
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 4-1/4" |
Shank Dia. | 3/4" |
Details
Tap Material | carbon steel |
Description
3/4in-16 - 302 Carbon Steel Hand Tap, Taper Tap, 16 TPI Threads per Inch, Champion 302-3/4-16-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300835)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 5/16in-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits (CHA 308-5/16-24-T)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CLEVELAND 3/4-10 NC GH3 4FL TPR 1001TN TIN TAP (C83496)
- Champion Cutting Tool Hand Taps