Shop All Pipe Taps
Champion Cutting Tool
3/4in-14 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 14 TPI Thread per in, HSS
Mfr # CHA 324I-3/4
Zoro # G611881620
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Shank Dia. 3/4"
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324I-3/4
- Zoro # G611881620
- UPC # 846035081863
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 3/4" |
Overall Length | 3-1/4" |
Details
Tap Material | high speed steel |
Description
3/4in-14 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 14 TPI Thread per Inch, High Speed Steel, Champion 324I-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.842.3/8z.3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27X-5PK)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- GREENFIELD THREADING Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385682)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385386)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (11802)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- Champion Cutting Tool Taps