Shop All Spiral Flute Taps
Champion Cutting Tool
3/4in-10 - 321T Spiral Taps, Plug Taps, 10 TPI , HSS w/ Titanium Nitride Surface Treatment, 3PK
Mfr # CHA 321T-3/4-10
Zoro # G411881400
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Shank Dia. 3/4"
- Tap Material high speed steel
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-3/4-10
- Zoro # G411881400
- UPC # 846035082198
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Shank Dia. | 3/4" |
Overall Length | 4-1/4" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
3/4in-10 - 321T Spiral Point Taps, Plug Taps, 10 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-3/4-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- JET Jmb-Umb-Hd Universal Mobile Base (708119)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TIN (SSU04N2NEB-TIN)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- Champion Cutting Tool Taps