Shop All Hammer Drill Bits
Champion Cutting Tool
32X14X16 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-7/32X14X16
Zoro # G911874926
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 7/32"
- Flute Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-7/32X14X16
- Zoro # G911874926
- UPC # 846035053525
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 7/32" |
Flute Length | 16" |
Details
Finish | Bright |
Description
32X14X16 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- PRO-SET Torque Wrench Kit (TLTWSM)
- PROSKIT Screwdriver, Straight Blade, 1/8 x 3 (800-001)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x24 In (48-20-7067)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- Champion Cutting Tool Drill Bits