Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#32 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-32
Zoro # G811873999
product price: $19.95
/pk 12, $1.66/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-32
- Zoro # G811873999
- UPC # 846035020831
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
#32 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/32 (C71030)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- WESTWARD Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA1)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3594)
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599041)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608561)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- Champion Cutting Tool Screw Machine Length Drill Bits