Shop All Hammer Drill Bits
Champion Cutting Tool
3/16in x 8in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
Mfr # CHA CM95X-3/16X6X8
Zoro # G411875799
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/16"
- Flute Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95X-3/16X6X8
- Zoro # G411875799
- UPC # 846035066822
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/16" |
Flute Length | 8" |
Details
Finish | Bright |
Description
3/16in x 8in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 6in Usable Length, Champion CM95X-3/16X6X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2 in, Yellow (69596)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- Champion Cutting Tool Hammer Drill Bits