Shop All Jobber Length Drill Bits
Champion Cutting Tool
3/16in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-3/16
Zoro # G811874767
product price: $22.99
/pk 12, $1.92/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 3-1/2"
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-3/16
- Zoro # G811874767
- UPC # 846035039666
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 3-1/2" |
Diameter | 3/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
3/16in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Pickup, 14 Lb Pull, 6 1/2 In L (1VTZ9)
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 (W80677)
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Warding Bastard File (16761NN)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T25 L.28 mm (01350025)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- CHAMPION CUTTING TOOL 5/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/64)
- CHAMPION CUTTING TOOL 19/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19/64)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CHAMPION CUTTING TOOL #19 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #36 (C70169)
- Champion Cutting Tool Jobber Length Drill Bits