Shop All Jobber Length Drill Bits
Champion Cutting Tool
#31 M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt., 12PK
Mfr # CHA 705C-31
Zoro # G111875938
product price: $43.55
/pk 12, $3.63/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Flute Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705C-31
- Zoro # G111875938
- UPC # 846035029308
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 2-3/4" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
#31 Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Axe Handle, Wood, 28 In, For 275P28C (70-005)
- BETA Reversible wire twisting pliers with automatic return (017610130)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- DEWALT 100PK Blade Dispenser (11-921A)
- CHAMPION CUTTING TOOL Champion XL5 Twister Jobber Drills, 29 Piece Set, 1/16in to 1/2in x 64ths (CHA TWISTER-XL5)
- CHAMPION CUTTING TOOL LTR X XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-X)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CHAMPION CUTTING TOOL 11/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-11/32)
- CHAMPION CUTTING TOOL 5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/32)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- Champion Cutting Tool Jobber Length Drill Bits