Shop All Jobber Length Drill Bits
Champion Cutting Tool
#30 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank
Mfr # CHA 705SP-30
Zoro # G611875797
product price: $26.35
/pk 12, $2.20/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705SP-30
- Zoro # G611875797
- UPC # 846035032032
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 2-3/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#30 - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T27 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T27-25)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- POSI LOCK Center Bolt (11358)
- CHAMPION CUTTING TOOL 1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-1/2)
- CHAMPION CUTTING TOOL LTR X XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-X)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/8 (44240)
- Champion Cutting Tool Drill Bits